THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Heavy Retain Ring, Ext, Dia 2 In, PK5

VALUE BRAND| Zoro #: G1425907| Mfr #: SHR-200ST PA

$9.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: RC47-52
Finish: Black Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425907 Mfr #: SHR-200ST PA
Package Quantity: 5Rockwell Hardness: RC47-52
Finish: Black PhosphateClearance Dia. (Released): 2.530"
Fits Groove Width: 0.139"Thickness: 0.125"
Radial Wall: -Groove Dia. Tolerance: +0.003/-0.004"
For Shaft Dia.: 2"Item: Heavy Duty Retaining Ring
Prongs: -Thickness Tolerance: +/-0.004"
Fits Groove Dia.: 1.880"Clearance Dia. Free O.D.: -
Hole Dia.: 0.125"Meets/Exceeds: ASME
Type: ExternalFor Bore Dia.: -
Material: carbon steelClearance Dia. (Expanded): 2.640"
Groove Width Tolerance: +0.005"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.060"Height: -
Tensile Strength (PSI): 150,000Free I.D.: 1.840"
Country of Origin (subject to change): United States

Description

External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 2 In, Free ID 1.840 In, Thickness 0.125 In, Thickness Tolerance +/-0.004 In, Fits Groove Dia 1.880 In, Groove Dia Tolerance +0.003/-0.004 In, Fits Groove Width 0.139 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.060 In, Clearance Dia Expanded 2.640 In, Clearance Dia Released 2.530 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 5

Reviews