KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1-12, 1.500 In L

VALUE BRAND| Zoro #: G1339457| Mfr #: 3534-1X1.5D

$3.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1-12
Type: Free Running
Tap Sizes: 1-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339457 Mfr #: 3534-1X1.5D
Internal Thread Size: 1-12Type: Free Running
Tap Sizes: 1-12Free Coil Dia.: 1.199"
Thread Type: UNFLength: 1.500"
Drill Size: 1 1/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1-12, UNF Thread Type, Right Hand Thread Direction, Length 1.500", Free Coil Dia. 1.199", Tap Sizes 1-12, Drill Size 1 1/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews