KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1 1/2-6, 1.500 In L

VALUE BRAND| Zoro #: G2206425| Mfr #: 3532-1.1/2X1.0DSL

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1-1/2 a 6
Type: Screw Locking
Tap Sizes: 1-1/2 a 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206425 Mfr #: 3532-1.1/2X1.0DSL
Internal Thread Size: 1-1/2 a 6Type: Screw Locking
Tap Sizes: 1-1/2 a 6Free Coil Dia.: 1.772"
Thread Type: UNCLength: 1.500"
Drill Size: 1 17/32"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1 1/2-6, UNC Thread Type, Right Hand Thread Direction, Length 1.500", Free Coil Dia. 1.772", Tap Sizes 1 1/2-6, Drill Size 1 17/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews