KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1 1/2-6, 2.250 In L

VALUE BRAND| Zoro #: G0644646| Mfr #: 3532-1.1/2X1.5D

$9.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1 1/2-6
Type: Free Running
Tap Sizes: 1 1/2-6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644646 Mfr #: 3532-1.1/2X1.5D
Internal Thread Size: 1 1/2-6Type: Free Running
Tap Sizes: 1 1/2-6Free Coil Dia.: 1.772"
Thread Type: UNCLength: 2.250"
Drill Size: 1 17/32"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1 1/2-6, UNC Thread Type, Right Hand Thread Direction, Length 2.250", Free Coil Dia. 1.772", Tap Sizes 1 1/2-6, Drill Size 1 17/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews