KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1-14, 1.000 In L

VALUE BRAND| Zoro #: G1801931| Mfr #: 3535-1X1.0DSL

$3.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1-14
Type: Screw Locking
Tap Sizes: 1-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801931 Mfr #: 3535-1X1.0DSL
Internal Thread Size: 1-14Type: Screw Locking
Tap Sizes: 1-14Free Coil Dia.: 1.199"
Thread Type: UNFLength: 1.000"
Drill Size: 1 1/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1-14, UNF Thread Type, Right Hand Thread Direction, Length 1.000", Free Coil Dia. 1.199", Tap Sizes 1-14, Drill Size 1 1/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews