Helical Insert, SS, 1 1/8-12, 1.688 In L

VALUE BRAND| Zoro #: G1365621| Mfr #: 3534-1.1/8X1.5D

$4.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365621 Mfr #: 3534-1.1/8X1.5D
Rockwell Hardness: C43-C50Material: 304 STAINLESS STEEL
Tensile Strength (PSI): 200, 000Thread Direction: Right Hand
Application: For MetalType: Free Running
Item: Helical InsertThread Type: UNF
Free Coil Dia.: 1.334"Tap Sizes: 1 1/8-12
Internal Thread Size: 1 1/8-12Drill Size: 1 5/32"
Length: 1.688"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1 1/8-12, UNF Thread Type, Right Hand Thread Direction, Length 1.688", Free Coil Dia. 1.334", Tap Sizes 1 1/8-12, Drill Size 1 5/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.