KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1 1/8-7, 1.125 In L

VALUE BRAND| Zoro #: G2047263| Mfr #: 3532-1.1/8X1.0DSL

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1 1/8-7
Type: Screw Locking
Tap Sizes: 1 1/8-7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047263 Mfr #: 3532-1.1/8X1.0DSL
Internal Thread Size: 1 1/8-7Type: Screw Locking
Tap Sizes: 1 1/8-7Free Coil Dia.: 1.355"
Thread Type: UNCLength: 1.125"
Drill Size: 1 5/32"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1 1/8-7, UNC Thread Type, Right Hand Thread Direction, Length 1.125", Free Coil Dia. 1.355", Tap Sizes 1 1/8-7, Drill Size 1 5/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews