Helical Insert, SS, 1 1/8-7, 1.688 In L

VALUE BRAND| Zoro #: G2184847| Mfr #: 3532-1.1/8X1.5D

$4.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: C43-C50
Length: 1.688"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184847 Mfr #: 3532-1.1/8X1.5D
Package Quantity: 1Rockwell Hardness: C43-C50
Length: 1.688"Drill Size: 1 5/32"
Internal Thread Size: 1 1/8-7Free Coil Dia.: 1.355"
Type: Free RunningThread Type: UNC
Tap Sizes: 1 1/8-7Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1 1/8-7, UNC Thread Type, Right Hand Thread Direction, Length 1.688", Free Coil Dia. 1.355", Tap Sizes 1 1/8-7, Drill Size 1 5/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews