LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1-8, 1.500 In L

VALUE BRAND| Zoro #: G0708635| Mfr #: 3532-1X1.5D

$2.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708635 Mfr #: 3532-1X1.5D
Type: Free RunningItem: Helical Insert
Tensile Strength (PSI): 200, 000Rockwell Hardness: C43-C50
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTap Sizes: 1-8
Internal Thread Size: 1-8Drill Size: 1 1/32"
Length: 1.500"Free Coil Dia.: 1.196"
Thread Type: UNCCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1-8, UNC Thread Type, Right Hand Thread Direction, Length 1.500", Free Coil Dia. 1.196", Tap Sizes 1-8, Drill Size 1 1/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.