LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1-8, 1.500 In L

VALUE BRAND| Zoro #: G0614941| Mfr #: 3532-1X1.5DSL

$2.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Helical Insert
Material: 304 Stainless steel
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614941 Mfr #: 3532-1X1.5DSL
Item: Helical InsertMaterial: 304 Stainless steel
Thread Type: UNCPackage Quantity: 1
Application: For MetalFree Coil Dia.: 1.196"
Internal Thread Size: 1-8Drill Size: 1 1/32"
Thread Direction: Right HandLength: 1.500"
Tensile Strength (PSI): 200,000Rockwell Hardness: C43-C50
Tap Sizes: 1-8Type: Screw Locking
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1-8, UNC Thread Type, Right Hand Thread Direction, Length 1.500", Free Coil Dia. 1.196", Tap Sizes 1-8, Drill Size 1 1/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews