KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 10-24, 0.190 In L, PK10

VALUE BRAND| Zoro #: G1077675| Mfr #: 3532-10GX1.0DSL

$2.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 10-24
Type: Screw Locking
Tap Sizes: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077675 Mfr #: 3532-10GX1.0DSL
Internal Thread Size: 10-24Type: Screw Locking
Tap Sizes: 10-24Free Coil Dia.: 0.259"
Thread Type: UNCLength: 0.190"
Drill Size: 13/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Length 0.190", Free Coil Dia. 0.259", Tap Sizes 10-24, Drill Size 13/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews