Helical Insert, SS, 10-32, 0.380 In L, PK10

VALUE BRAND| Zoro #: G2426146| Mfr #: 3534-10GX2.0D

$2.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 10-32
Type: Free Running
Tap Sizes: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426146 Mfr #: 3534-10GX2.0D
Internal Thread Size: 10-32Type: Free Running
Tap Sizes: 10-32Free Coil Dia.: 0.256"
Thread Type: UNFLength: 0.380"
Drill Size: 13/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 10-32, UNF Thread Type, Right Hand Thread Direction, Length 0.380", Free Coil Dia. 0.256", Tap Sizes 10-32, Drill Size 13/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews