Zoro Select
Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3532-1/2X1.0DSL
Zoro # G2009174
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK 3534-1/2X1.0DSL
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK 3532-1/4X2.0DSL
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK 3534-1/4X2.0DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-6.00X1.0D
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK 3532-10GX2.0D
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK 3532-3/4X1.5D
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/2"-6 Thrd Sz, 18-8 Stainless Steel 3532-1.1/2X1.5D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK 3532-1/2x1.5DSL
- ZORO SELECT Helical Insert, Free-Running, 1-3/4"-8 Thrd Sz, Stainless Steel 83306-1.5
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-9 Thrd Sz, 18-8 Stainless Steel 3532-7/8X1.5DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-6.00X2.0D
- Zoro Select Helical Inserts