Helical Insert, SS, 1/2-13, 1.000 In L, PK5

VALUE BRAND| Zoro #: G2126022| Mfr #: 3532-1/2X2.0DSL

$3.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126022 Mfr #: 3532-1/2X2.0DSL
Type: Screw LockingTensile Strength (PSI): 200, 000
Thread Type: UNCItem: Helical Insert
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Application: For MetalMaterial: 304 Stainless steel
Free Coil Dia.: 0.622"Tap Sizes: 1/2-13
Internal Thread Size: 1/2-13Drill Size: 33/64"
Length: 1.000"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/2-13, UNC Thread Type, Right Hand Thread Direction, Length 1.000", Free Coil Dia. 0.622", Tap Sizes 1/2-13, Drill Size 33/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.