*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1/2-14, 0.534 In L, PK5

VALUE BRAND| Zoro #: G1974813| Mfr #: 3552-1/2X.534

$11.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/2-14
Type: Free Running
Tap Sizes: 1/2-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974813 Mfr #: 3552-1/2X.534
Internal Thread Size: 1/2-14Type: Free Running
Tap Sizes: 1/2-14Free Coil Dia.: 1.035"
Thread Type: NPTLength: 0.534"
Drill Size: 13/16"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/2-14, Thread Type NPT, Thread Direction Right Hand, Length 0.534 In., Free Coil Dia. 1.035 In., Tap Sizes 1/2-14, Drill Size 13/16 In., Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 5

Reviews