KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1/2-20, 0.500 In L, Pk10

VALUE BRAND| Zoro #: G2036937| Mfr #: 3534-1/2X1.0D

$3.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/2-20
Type: Free Running
Tap Sizes: 1/2-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036937 Mfr #: 3534-1/2X1.0D
Internal Thread Size: 1/2-20Type: Free Running
Tap Sizes: 1/2-20Free Coil Dia.: 0.617"
Thread Type: UNFLength: 0.500"
Drill Size: 33/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/2-20, UNF Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.617", Tap Sizes 1/2-20, Drill Size 33/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews