JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Insert, SS, 1/2-20, 0.500 In L, PK5

VALUE BRAND| Zoro #: G1975127| Mfr #: 3534-1/2X1.0DSL

$1.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975127 Mfr #: 3534-1/2X1.0DSL
Application: For MetalMaterial: 304 Stainless Steel
Thread Direction: Right HandThread Type: UNF
Tensile Strength (PSI): 200, 000Item: Helical Insert
Type: Screw LockingRockwell Hardness: C43-C50
Free Coil Dia.: 0.617"Tap Sizes: 1/2-20
Internal Thread Size: 1/2-20Drill Size: 33/64"
Length: 0.500"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/2-20, UNF Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.617", Tap Sizes 1/2-20, Drill Size 33/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.