15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Helical Insert, SS, 1/2-20, 0.750 In L, PK5

VALUE BRAND| Zoro #: G1098002| Mfr #: 3534-1/2x1.5DSL

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098002 Mfr #: 3534-1/2x1.5DSL
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Internal Thread Size: 1/2-20Drill Size: 33/64"
Length: 0.750"Free Coil Dia.: 0.617"
Tap Sizes: 1/2-20Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/2-20, UNF Thread Type, Right Hand Thread Direction, Length 0.750", Free Coil Dia. 0.617", Tap Sizes 1/2-20, Drill Size 33/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.