Helical Insert, SS, 12-24, 0.216 In L, PK10

VALUE BRAND| Zoro #: G1377135| Mfr #: 3532-12GX1.0D

$2.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377135 Mfr #: 3532-12GX1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Drill Size: 15/64"Type: Free Running
Length: 0.216"Free Coil Dia.: 0.283"
Thread Type: UNCTap Sizes: 12-24
Internal Thread Size: 12-24Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 12-24, UNC Thread Type, Right Hand Thread Direction, Length 0.216", Free Coil Dia. 0.283", Tap Sizes 12-24, Drill Size 15/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.