Helical Insert, SS, 1/4-20, 0.500 In L, Pk10

VALUE BRAND| Zoro #: G1902433| Mfr #: 3532-1/4X2.0D

$3.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Free Running
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902433 Mfr #: 3532-1/4X2.0D
Thread Type: UNCType: Free Running
Thread Direction: Right HandMaterial: 304 Stainless steel
Rockwell Hardness: C43-C50Tap Sizes: 1/4-20
Package Quantity: 10Application: For Metal
Free Coil Dia.: 0.330"Length: 0.500"
Tensile Strength (PSI): 200,000Internal Thread Size: 1/4-20
Drill Size: 17/64"Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.330", Tap Sizes 1/4-20, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews