Helical Insert, SS, 1/4-20, 0.500 In L, Pk10

VALUE BRAND| Zoro #: G1901602| Mfr #: 3532-1/4X2.0DSL

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901602 Mfr #: 3532-1/4X2.0DSL
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Internal Thread Size: 1/4-20Drill Size: 17/64"
Length: 0.500"Free Coil Dia.: 0.330"
Tap Sizes: 1/4-20Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.330", Tap Sizes 1/4-20, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.