Helical Insert, SS, 1/4-28, 0.250 In L, Pk10

VALUE BRAND| Zoro #: G1155664| Mfr #: 3534-1/4X1.0DSL

$1.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155664 Mfr #: 3534-1/4X1.0DSL
Item: Helical InsertThread Type: UNF
Type: Screw LockingTensile Strength (PSI): 200, 000
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Application: For MetalMaterial: 304 STAINLESS STEEL
Free Coil Dia.: 0.326"Tap Sizes: 1/4-28
Internal Thread Size: 1/4-28Drill Size: 17/64"
Length: 0.250"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, UNF Thread Type, Right Hand Thread Direction, Length 0.250", Free Coil Dia. 0.326", Tap Sizes 1/4-28, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10
Save 15%. Sign up for Z-mail.