Helical Insert, SS, 1/4-28, 0.375 In L, Pk10

VALUE BRAND| Zoro #: G1262414| Mfr #: 3534-1/4X1.5D

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262414 Mfr #: 3534-1/4X1.5D
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Free RunningTensile Strength (PSI): 200, 000
Tap Sizes: 1/4-28Internal Thread Size: 1/4-28
Drill Size: 17/64"Length: 0.375"
Free Coil Dia.: 0.326"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-28, UNF Thread Type, Right Hand Thread Direction, Length 0.375", Free Coil Dia. 0.326", Tap Sizes 1/4-28, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.