KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 1/4-28, 0.500 In L, Pk10

VALUE BRAND| Zoro #: G1656943| Mfr #: 3534-1/4X2.0DSL

$3.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4-28
Type: Screw Locking
Tap Sizes: 1/4-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656943 Mfr #: 3534-1/4X2.0DSL
Internal Thread Size: 1/4-28Type: Screw Locking
Tap Sizes: 1/4-28Free Coil Dia.: 0.326"
Thread Type: UNFLength: 0.500"
Drill Size: 17/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, UNF Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.326", Tap Sizes 1/4-28, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews