Helical Insert, SS, 3/4-10, 0.750 In L

VALUE BRAND| Zoro #: G0969105| Mfr #: 3532-3/4X1.0DSL

$1.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0969105 Mfr #: 3532-3/4X1.0DSL
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.881"Tap Sizes: 3/4-10
Internal Thread Size: 3/4-10Drill Size: 25/32"
Length: 0.750"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/4-10, UNC Thread Type, Right Hand Thread Direction, Length 0.750", Free Coil Dia. 0.881", Tap Sizes 3/4-10, Drill Size 25/32", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.