Helical Insert, SS, 3/4-10, 0.750 In L, PK5

VALUE BRAND| Zoro #: G1914972| Mfr #: 3532-3/4X1.0D

$7.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C43-C50
Material: 304 Stainless steel
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914972 Mfr #: 3532-3/4X1.0D
Rockwell Hardness: C43-C50Material: 304 Stainless steel
Package Quantity: 5Internal Thread Size: 3/4-10
Application: For MetalTap Sizes: 3/4-10
Thread Direction: Right HandType: Free Running
Length: 0.750"Tensile Strength (PSI): 200,000
Item: Helical InsertDrill Size: 25/32"
Thread Type: UNCFree Coil Dia.: 0.881"
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/4-10, UNC Thread Type, Right Hand Thread Direction, Length 0.750", Free Coil Dia. 0.881", Tap Sizes 3/4-10, Drill Size 25/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews