KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 3/4-10, 1.125 In L, PK5

VALUE BRAND| Zoro #: G2224117| Mfr #: 3532-3/4X1.5D

$9.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/4-10
Type: Free Running
Tap Sizes: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224117 Mfr #: 3532-3/4X1.5D
Internal Thread Size: 3/4-10Type: Free Running
Tap Sizes: 3/4-10Free Coil Dia.: 0.881"
Thread Type: UNCLength: 1.125"
Drill Size: 25/32"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/4-10, UNC Thread Type, Right Hand Thread Direction, Length 1.125", Free Coil Dia. 0.881", Tap Sizes 3/4-10, Drill Size 25/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews