Helical Insert, SS, 3/4-16, 0.750 In L, PK5

VALUE BRAND| Zoro #: G1054042| Mfr #: 3534-3/4X1.0D

$5.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054042 Mfr #: 3534-3/4X1.0D
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Free RunningTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.901"Tap Sizes: 3/4-16
Internal Thread Size: 3/4-16Drill Size: 49/64"
Length: 0.750"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/4-16, UNF Thread Type, Right Hand Thread Direction, Length 0.750", Free Coil Dia. 0.901", Tap Sizes 3/4-16, Drill Size 49/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.