20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Helical Insert, SS, 3/4-16, 1.125 In L

VALUE BRAND| Zoro #: G0254371| Mfr #: 3534-3/4X1.5DSL

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254371 Mfr #: 3534-3/4X1.5DSL
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.901"Tap Sizes: 3/4-16
Internal Thread Size: 3/4-16Drill Size: 49/64"
Length: 1.125"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/4-16, UNF Thread Type, Right Hand Thread Direction, Length 1.125", Free Coil Dia. 0.901", Tap Sizes 3/4-16, Drill Size 49/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.