THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Helical Insert, SS, 3/8-16, 0.375 In L, Pk10

VALUE BRAND| Zoro #: G1619432| Mfr #: 3532-3/8X1.0D

$3.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: C43-C50
Length: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619432 Mfr #: 3532-3/8X1.0D
Package Quantity: 10Rockwell Hardness: C43-C50
Length: 0.375"Drill Size: 25/64"
Internal Thread Size: 3/8-16Free Coil Dia.: 0.472"
Type: Free RunningThread Type: UNC
Tap Sizes: 3/8-16Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-16, UNC Thread Type, Right Hand Thread Direction, Length 0.375", Free Coil Dia. 0.472", Tap Sizes 3/8-16, Drill Size 25/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews