LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, SS, 3/8-16, 0.562 In L, Pk10

VALUE BRAND| Zoro #: G1047462| Mfr #: 3532-3/8X1.5D

$4.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047462 Mfr #: 3532-3/8X1.5D
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless steelTensile Strength (PSI): 200, 000
Application: For MetalRockwell Hardness: C43-C50
Free Coil Dia.: 0.742"Thread Type: UNC
Tap Sizes: 3/8-16Internal Thread Size: 3/8-16
Drill Size: 25/64"Type: Free Running
Length: 0.562"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Length 0.562 In., Free Coil Dia. 0.472 In., Tap Sizes 3/8-16, Drill Size 25/64 In., Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.