Helical Insert, SS, 3/8-16, 0.562 In L, Pk10

VALUE BRAND| Zoro #: G2085867| Mfr #: 3532-3/8X1.5DSL

$2.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085867 Mfr #: 3532-3/8X1.5DSL
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.742"Tap Sizes: 3/8-16
Internal Thread Size: 3/8-16Drill Size: 25/64"
Length: 0.562"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/8-16, UNC Thread Type, Right Hand Thread Direction, Length 0.562", Free Coil Dia. 0.472", Tap Sizes 3/8-16, Drill Size 25/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.