KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 3/8-18, 0.407 In L, Pk10

VALUE BRAND| Zoro #: G0614957| Mfr #: 3552-3/8X.407

$15.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-18
Type: Free Running
Tap Sizes: 3/8-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614957 Mfr #: 3552-3/8X.407
Internal Thread Size: 3/8-18Type: Free Running
Tap Sizes: 3/8-18Free Coil Dia.: 0.828"
Thread Type: NPTLength: 0.407"
Drill Size: 21/32"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-18, Thread Type NPT, Thread Direction Right Hand, Length 0.407 In., Free Coil Dia. 0.828 In., Tap Sizes 3/8-18, Drill Size 21/32 In., Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 10

Reviews