Helical Insert, SS, 3/8-24, 0.375 In L, Pk10

VALUE BRAND| Zoro #: G0521525| Mfr #: 3534-3/8X1.0D

$1.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Helical Insert
Material: 304 Stainless steel
Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521525 Mfr #: 3534-3/8X1.0D
Item: Helical InsertMaterial: 304 Stainless steel
Thread Type: UNFPackage Quantity: 10
Application: For MetalFree Coil Dia.: 0.468"
Internal Thread Size: 3/8-24Drill Size: 25/64"
Thread Direction: Right HandLength: 0.375"
Tensile Strength (PSI): 200,000Rockwell Hardness: C43-C50
Tap Sizes: 3/8-24Type: Free Running
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-24, UNF Thread Type, Right Hand Thread Direction, Length 0.375", Free Coil Dia. 0.468", Tap Sizes 3/8-24, Drill Size 25/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews