KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 3/8-24, 0.375 In L, Pk10

VALUE BRAND| Zoro #: G1242446| Mfr #: 3534-3/8X1.0DSL

$3.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-24
Type: Screw Locking
Tap Sizes: 3/8-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242446 Mfr #: 3534-3/8X1.0DSL
Internal Thread Size: 3/8-24Type: Screw Locking
Tap Sizes: 3/8-24Free Coil Dia.: 0.468"
Thread Type: UNFLength: 0.375"
Drill Size: 25/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/8-24, UNF Thread Type, Right Hand Thread Direction, Length 0.375", Free Coil Dia. 0.468", Tap Sizes 3/8-24, Drill Size 25/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews