Helical Insert, SS, 3/8-24, 0.750 In L, Pk10

VALUE BRAND| Zoro #: G0992731| Mfr #: 3534-3/8X2.0DSL

$7.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992731 Mfr #: 3534-3/8X2.0DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Type: Screw LockingLength: 0.750"
Free Coil Dia.: 0.468"Thread Type: UNF
Tap Sizes: 3/8-24Internal Thread Size: 3/8-24
Drill Size: 25/64"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/8-24, UNF Thread Type, Right Hand Thread Direction, Length 0.750", Free Coil Dia. 0.468", Tap Sizes 3/8-24, Drill Size 25/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.