*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 4-40, 0.112 In L, PK10

VALUE BRAND| Zoro #: G1312184| Mfr #: 3532-4GX1.0D

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 4-40
Type: Free Running
Tap Sizes: 4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312184 Mfr #: 3532-4GX1.0D
Internal Thread Size: 4-40Type: Free Running
Tap Sizes: 4-40Free Coil Dia.: 0.159"
Thread Type: UNCLength: 0.112"
Drill Size: #31Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 4-40, UNC Thread Type, Right Hand Thread Direction, Length 0.112", Free Coil Dia. 0.159", Tap Sizes 4-40, Drill Size #31, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews