Helical Insert, SS, 4-40, 0.168 In L, PK10

VALUE BRAND| Zoro #: G1117523| Mfr #: 3532-4GX1.5DSL

$1.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117523 Mfr #: 3532-4GX1.5DSL
Material: 304 Stainless SteelItem: Helical Insert
Thread Direction: Right HandThread Type: UNC
Tensile Strength (PSI): 200, 000Type: Screw Locking
Rockwell Hardness: C43-C50Application: For Metal
Free Coil Dia.: 0.159"Tap Sizes: 4-40
Internal Thread Size: 4-40Drill Size: #31
Length: 0.168"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, UNC Thread Type, Right Hand Thread Direction, Length 0.168", Free Coil Dia. 0.159", Tap Sizes 4-40, Drill Size #31, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.