Helical Insert, SS, 4-40, 0.224 In L, PK10

VALUE BRAND| Zoro #: G2333353| Mfr #: 3532-4GX2.0D

$1.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333353 Mfr #: 3532-4GX2.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Thread Type: UNC
Tap Sizes: 4-40Internal Thread Size: 4-40
Drill Size: #31Length: 0.224"
Free Coil Dia.: 0.159"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 4-40, UNC Thread Type, Right Hand Thread Direction, Length 0.224", Free Coil Dia. 0.159", Tap Sizes 4-40, Drill Size #31, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.