KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 5-40, 0.188 In L, PK10

VALUE BRAND| Zoro #: G2127763| Mfr #: 3532-5GX1.5DSL

$2.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 5-40
Type: Screw Locking
Tap Sizes: 5-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127763 Mfr #: 3532-5GX1.5DSL
Internal Thread Size: 5-40Type: Screw Locking
Tap Sizes: 5-40Free Coil Dia.: 0.173"
Thread Type: UNCLength: 0.188"
Drill Size: #29Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5-40, UNC Thread Type, Right Hand Thread Direction, Length 0.188", Free Coil Dia. 0.173", Tap Sizes 5-40, Drill Size #29, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews