KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 5-40, 0.250 In L, PK10

VALUE BRAND| Zoro #: G1944871| Mfr #: 3532-5GX2.0D

$2.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 5-40
Type: Free Running
Tap Sizes: 5-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944871 Mfr #: 3532-5GX2.0D
Internal Thread Size: 5-40Type: Free Running
Tap Sizes: 5-40Free Coil Dia.: 0.173"
Thread Type: UNCLength: 0.250"
Drill Size: #29Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5-40, UNC Thread Type, Right Hand Thread Direction, Length 0.250", Free Coil Dia. 0.173", Tap Sizes 5-40, Drill Size #29, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews