JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, SS, 5/16-18, 0.468 In, PK10

VALUE BRAND| Zoro #: G2160916| Mfr #: 3532-5/16X1.5DSL

$2.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160916 Mfr #: 3532-5/16X1.5DSL
Material: 304 STAINLESS STEELThread Direction: Right Hand
Tensile Strength (PSI): 200, 000Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Type: Screw LockingThread Type: UNC
Free Coil Dia.: 0.400"Tap Sizes: 5/16-18
Internal Thread Size: 5/16-18Drill Size: 21/64"
Length: 0.468"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-18, UNC Thread Type, Right Hand Thread Direction, Length 0.468", Free Coil Dia. 0.400", Tap Sizes 5/16-18, Drill Size 21/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.