20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Helical Insert, SS, 5/16-18, 0.625 In, PK10

VALUE BRAND| Zoro #: G0474731| Mfr #: 3532-5/16X2.0D

$2.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474731 Mfr #: 3532-5/16X2.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 0.400"
Thread Type: UNCTap Sizes: 5/16-18
Internal Thread Size: 5/16-18Drill Size: 21/64"
Length: 0.625"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-18, UNC Thread Type, Right Hand Thread Direction, Length 0.625", Free Coil Dia. 0.400", Tap Sizes 5/16-18, Drill Size 21/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.