Helical Insert, SS, 5/16-18, 0.625 In, PK10

VALUE BRAND| Zoro #: G1159383| Mfr #: 3532-5/16X2.0DSL

$3.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159383 Mfr #: 3532-5/16X2.0DSL
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Internal Thread Size: 5/16-18Drill Size: 21/64"
Length: 0.625"Free Coil Dia.: 0.400"
Tap Sizes: 5/16-18Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-18, UNC Thread Type, Right Hand Thread Direction, Length 0.625", Free Coil Dia. 0.400", Tap Sizes 5/16-18, Drill Size 21/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.