KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 5/16-24, 0.312 In, PK10

VALUE BRAND| Zoro #: G1658246| Mfr #: 3534-5/16X1.0D

$2.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C43-C50
Material: 304 Stainless steel
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658246 Mfr #: 3534-5/16X1.0D
Rockwell Hardness: C43-C50Material: 304 Stainless steel
Package Quantity: 10Internal Thread Size: 5/16-24
Application: For MetalTap Sizes: 5/16-24
Thread Direction: Right HandType: Free Running
Length: 0.312"Tensile Strength (PSI): 200,000
Item: Helical InsertDrill Size: 21/64"
Thread Type: UNFFree Coil Dia.: 0.400"
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-24, UNF Thread Type, Right Hand Thread Direction, Length 0.312", Free Coil Dia. 0.400", Tap Sizes 5/16-24, Drill Size 21/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews