WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Insert, SS, 5/16-24, 0.468 In, PK10

VALUE BRAND| Zoro #: G0696665| Mfr #: 3534-5/16X1.5D

$1.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Free Running
Tensile Strength (PSI): 200,000
Drill Size: 21/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0696665 Mfr #: 3534-5/16X1.5D
Type: Free RunningTensile Strength (PSI): 200,000
Drill Size: 21/64"Length: 0.469"
Application: For MetalInternal Thread Size: 5/16-24
Package Quantity: 10Thread Direction: Right Hand
Rockwell Hardness: C43-C50Item: Helical Insert
Tap Sizes: 5/16-24Thread Type: UNF
Material: 304 Stainless steelFree Coil Dia.: 0.400"
Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-24, UNF Thread Type, Right Hand Thread Direction, Length 0.468", Free Coil Dia. 0.400", Tap Sizes 5/16-24, Drill Size 21/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews