Helical Insert, SS, 5/16-24, 0.468 In, PK10

VALUE BRAND| Zoro #: G1046622| Mfr #: 3534-5/16X1.5DSL

$2.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046622 Mfr #: 3534-5/16X1.5DSL
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Drill Size: 21/64"Length: 0.468"
Free Coil Dia.: 0.400"Tap Sizes: 5/16-24
Internal Thread Size: 5/16-24Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 5/16-24, UNF Thread Type, Right Hand Thread Direction, Length 0.468", Free Coil Dia. 0.400", Tap Sizes 5/16-24, Drill Size 21/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.