Helical Insert, SS, 5/8-11, 0.625 In L, PK5

VALUE BRAND| Zoro #: G0724701| Mfr #: 3532-5/8X1.0D

$3.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724701 Mfr #: 3532-5/8X1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 STAINLESS STEEL
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 0.742"
Thread Type: UNCTap Sizes: 5/8-11
Internal Thread Size: 5/8-11Drill Size: 21/32"
Length: 0.625"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/8-11, UNC Thread Type, Right Hand Thread Direction, Length 0.625", Free Coil Dia. 0.742", Tap Sizes 5/8-11, Drill Size 21/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.