JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, SS, 5/8-11, 0.938 In L, PK5

VALUE BRAND| Zoro #: G1215426| Mfr #: 3532-5/8X1.5D

$4.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215426 Mfr #: 3532-5/8X1.5D
Application: For MetalTensile Strength (PSI): 200, 000
Thread Direction: Right HandType: Free Running
Item: Helical InsertMaterial: 304 STAINLESS STEEL
Rockwell Hardness: C43-C50Thread Type: UNC
Tap Sizes: 5/8-11Internal Thread Size: 5/8-11
Drill Size: 21/32"Length: 0.938"
Free Coil Dia.: 0.622"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/8-11, UNC Thread Type, Right Hand Thread Direction, Length 0.938", Free Coil Dia. 0.742", Tap Sizes 5/8-11, Drill Size 21/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.