Helical Insert, SS, 5/8-18, 0.938 In L, PK5

VALUE BRAND| Zoro #: G1869673| Mfr #: 3534-5/8X1.5D

$9.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869673 Mfr #: 3534-5/8X1.5D
Material: 304 Stainless SteelRockwell Hardness: C43-C50
Application: For MetalItem: Helical Insert
Thread Direction: Right HandTensile Strength (PSI): 200, 000
Internal Thread Size: 5/8-18Drill Size: 41/64"
Type: Free RunningLength: 0.938"
Free Coil Dia.: 0.758"Thread Type: UNF
Tap Sizes: 5/8-18Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/8-18, UNF Thread Type, Right Hand Thread Direction, Length 0.938", Free Coil Dia. 0.758", Tap Sizes 5/8-18, Drill Size 41/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5
Save 15%. Sign up for Z-mail.